Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 7" L, Steel, PK10
Mfr # CSAB7.125N0700EAP0BX10
Zoro # G923360141
product price:Â
$
261.89
/pk of 10, $26.19/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.31.2
Wire Rope Length
7 in
Includes Nuts
Yes
Tensile Strength
125 ksi
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0700EAP0BX10
- Zoro #
- G923360141
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 7 in
- Thread Size
- 1 1/4"-8
- Overall Length
- 7 in
- Length
- 7 in
Details
- Dimensional Standards
- ASME B18.31.2
- Includes Nuts
- Yes
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- PTFE Coated
- Material
- Steel
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/4 In.-8, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10