Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7-1/2"L, 2A, Steel, B7, PK4
- Mfr # CSAB7.112N0750EAP0BX4
- Zoro # G724949910
product price:Â
$
154.99
/pk of 4, $38.75/ea
Free Shipping & Returns
Key Features
Thread Fit
2A
Dimensional Standards
ASME B18.31.2
Thread Type
Special
Finish
Black Finish
Tensile Strength
125 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.112N0750EAP0BX4
- Zoro #
- G724949910
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.31.2
- Thread Type
- Special
- Item
- Stud Bolt Assembly
- Finish
- Black Finish
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/8 In.-8, Overall Length 7 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.