Washer, For Screw Size 1 1/2 in , Steel PTFE Coated Finish

  • Mfr # 03051.500.0000-PK

  • Zoro # G716293281


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Maximum Thickness
11/64 in
Type
Flat Washer
Material
Steel
Minimum Thickness
9/64 in
Material Grade/Class
Grade B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03051.500.0000-PK
Zoro #
G716293281
UPC #
-
Country of Origin
China

Dimensions

Maximum Thickness
11/64 in
Minimum Thickness
9/64 in
For Screw Size
1 1/2 in
Inside Diameter
1.688 in
Outside Diameter
3 1/16 in

Details

Type
Flat Washer
Material
Steel
Item
Washer
Material Grade/Class
Grade B7
Dimensional Standards
ANSI B18.2.6
System of Measurement
Inch
Finish
PTFE Coated
Metal Detectable
Metal Detectable
Material Quality Standards
ATSM F436
X-Ray Detectable
X-Ray Detectable

Description

Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 1 1/2 in, Inside Diameter 1.688 in, Outside Diameter 3 1/16 in, Maximum Thickness 11/64 in, System of Measurement Inch, Minimum Thickness 9/64 in, Material Quality Standards ATSM F436

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.