Washer, For Screw Size 1 1/4 in , Steel PTFE Coated Finish

  • Mfr # 03051.250.0000-PK

  • Zoro # G516293290


product price:  $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Minimum Thickness
9/64 in
Dimensional Standards
ANSI B18.2.6
Maximum Thickness
11/64 in
Type
Flat Washer
Material Grade/Class
Grade B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03051.250.0000-PK
Zoro #
G516293290
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1 1/4 in
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
Outside Diameter
2 9/16 in
Inside Diameter
1.438 in

Details

Dimensional Standards
ANSI B18.2.6
Type
Flat Washer
Material Grade/Class
Grade B7
Material
Steel
Finish
PTFE Coated
System of Measurement
Inch
Item
Washer
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ATSM F436

Description

Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 1 1/4 in, Inside Diameter 1.438 in, Outside Diameter 2 9/16 in, Maximum Thickness 11/64 in, System of Measurement Inch, Minimum Thickness 9/64 in, Material Quality Standards ATSM F436

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.