Washer, For Screw Size 1 7/8 in , Steel PTFE Coated Finish

  • Mfr # 03051.875.0000-PK

  • Zoro # G416293277


product price:  $16.49
/ea

Key Features

Outside Diameter
3 11/16 in
Minimum Thickness
11/64 in
Type
Flat Washer
System of Measurement
Inch
Dimensional Standards
ANSI B18.2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03051.875.0000-PK
Zoro #
G416293277
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1 7/8 in
Outside Diameter
3 11/16 in
Minimum Thickness
11/64 in
Maximum Thickness
9/32 in
Inside Diameter
2.063 in

Details

Type
Flat Washer
System of Measurement
Inch
Dimensional Standards
ANSI B18.2.6
Material
Steel
Material Grade/Class
Grade B7
Item
Washer
Finish
PTFE Coated
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ATSM F436
Metal Detectable
Metal Detectable

Description

Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 1 7/8 in, Inside Diameter 2.063 in, Outside Diameter 3 11/16 in, Maximum Thickness 9/32 in, System of Measurement Inch, Minimum Thickness 11/64 in, Material Quality Standards ATSM F436

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.