Washer, For Screw Size 1/2 in , Steel PTFE Coated Finish, 2000 PK

  • Mfr # 0305.5000.0000-KG

  • Zoro # G916293258


product price:  $2,405.99
/pk 2000, $1.20/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dimensional Standards
ANSI B18.2.6
Material Grade/Class
Grade B7
Material
Steel
Maximum Thickness
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0305.5000.0000-KG
Zoro #
G916293258
UPC #
-
Country of Origin
China

Dimensions

Maximum Thickness
11/64 in
Inside Diameter
0.563 in
Outside Diameter
1 3/32 in
Minimum Thickness
3/32 in
For Screw Size
1/2 in

Details

System of Measurement
Inch
Item
Washer
Dimensional Standards
ANSI B18.2.6
Material Grade/Class
Grade B7
Material
Steel
Type
Flat Washer
Finish
PTFE Coated
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ATSM F436
Metal Detectable
Metal Detectable

Description

Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/32 in, Maximum Thickness 11/64 in, System of Measurement Inch, Minimum Thickness 3/32 in, Material Quality Standards ATSM F436, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.