Shop DAN-LOC

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.112N0775EBX15
  • Zoro # G022605204

product price: 
$
170.99
/pk of 15, $11.40/ea
Free Shipping & Returns

Key Features

Material Quality Standards
ASTM A193
Color
Black
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.112N0775EBX15
Zoro #
G022605204
UPC #
-
Country of Origin
China

Dimensions

Wire Rope Length
7 3/4 in
Nut Width
1.813 in
Nut Height
1.125 in
Thread Size
1 1/8"-8
Overall Length
7 3/4 in
Length
7 3/4 in

Details

Material Quality Standards
ASTM A193
Color
Black
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Thread Fit
2A
Dimensional Standards
ASME B18.31.2
Temperature - Minimum
-40 Degrees F
Tensile Strength
125 ksi
Includes Nuts
Yes
RoHS Compliant
Yes
REACH Compliant
Yes
Standards
ASTM, ASME
Nut Standards
ASTM A194
Number of Nuts Included
2
Item
Stud Assembly
Nut Material
Steel
Made in North America
No
Temperature - Maximum
840 Degrees F
Product Type
Continuous Thread Stud
Material Grade/Class
Grade B7
Material
Alloy Steel
End Type
Chisel Point
Yield Strength - Minimum
105 ksi
Thread Type
Special
Removable
Yes
Rockwell Hardness
HRC35 max
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 7 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.125 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.813 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.