Shop DAN-LOC

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N1000EBX10
  • Zoro # G122604831

product price: 
$
170.99
/pk of 10, $17.10/ea
Free Shipping & Returns

Key Features

Dimensional Standards
ASME B18.31.2
Color
Black
Product Type
Continuous Thread Stud
Thread Type
Special
Material Quality Standards
ASTM A193
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N1000EBX10
Zoro #
G122604831
UPC #
-
Country of Origin
China

Dimensions

Nut Height
1.25 in
Thread Size
1 1/4"-8
Nut Width
2 in
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in

Details

Item
Stud Assembly
Dimensional Standards
ASME B18.31.2
Color
Black
Product Type
Continuous Thread Stud
Thread Type
Special
Material Quality Standards
ASTM A193
Temperature - Maximum
840 Degrees F
Yield Strength - Minimum
105 ksi
Thread Direction
Right Hand
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRC35 max
REACH Compliant
Yes
Made in North America
No
Tensile Strength
125 ksi
Nut Material
Steel
Nut Standards
ASTM A194
Thread Fit
2A
Material
Alloy Steel
Material Grade/Class
Grade B7
Number of Nuts Included
2
Removable
Yes
Standards
ASTM, ASME
RoHS Compliant
Yes
Includes Nuts
Yes
Temperature - Minimum
-40 Degrees F
End Type
Chisel Point
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 10 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.