Shop DAN-LOC

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N0700EBX10
  • Zoro # G322605126

product price: 
$
135.99
/pk of 10, $13.60/ea
Free Shipping & Returns

Key Features

Nut Standards
ASTM A194
End Type
Chisel Point
REACH Compliant
Yes
Product Type
Continuous Thread Stud
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N0700EBX10
Zoro #
G322605126
UPC #
-
Country of Origin
China

Dimensions

Wire Rope Length
7 in
Nut Width
2 in
Thread Size
1 1/4"-8
Nut Height
1.25 in
Overall Length
7 in
Length
7 in

Details

Nut Standards
ASTM A194
End Type
Chisel Point
REACH Compliant
Yes
Item
Stud Assembly
Product Type
Continuous Thread Stud
Thread Direction
Right Hand
Thread Fit
2A
Made in North America
No
Temperature - Maximum
840 Degrees F
Nut Material
Steel
Material
Alloy Steel
Number of Nuts Included
2
Color
Black
Dimensional Standards
ASME B18.31.2
Finish
Plain
Removable
Yes
Material Grade/Class
Grade B7
Tensile Strength
125 ksi
RoHS Compliant
Yes
Rockwell Hardness
HRC35 max
Material Quality Standards
ASTM A193
Yield Strength - Minimum
105 ksi
Temperature - Minimum
-40 Degrees F
System of Measurement
Inch
Standards
ASTM, ASME
Includes Nuts
Yes
Thread Type
Special
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.