Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.112N0650EBX15
  • Zoro # G922605229
product price: 
$
152.99
/pk of 15, $10.20/ea
Free Shipping & Returns

Key Features

Made in North America
No
Color
Black
Material Grade/Class
Grade B7
Yield Strength - Minimum
105 ksi
Rockwell Hardness
HRC35 max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.112N0650EBX15
Zoro #
G922605229
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 1/8"-8
Nut Height
1.125 in
Wire Rope Length
6 1/2 in
Nut Width
1.813 in
Overall Length
6 1/2 in
Length
6 1/2 in

Details

Made in North America
No
Color
Black
Material Grade/Class
Grade B7
Yield Strength - Minimum
105 ksi
Rockwell Hardness
HRC35 max
Tensile Strength
125 ksi
REACH Compliant
Yes
Finish
Plain
Includes Nuts
Yes
Material Quality Standards
ASTM A193
RoHS Compliant
Yes
End Type
Chisel Point
Thread Direction
Right Hand
Thread Fit
2A
System of Measurement
Inch
Number of Nuts Included
2
Item
Stud Assembly
Temperature - Maximum
840 Degrees F
Nut Material
Steel
Thread Type
Special
Standards
ASTM, ASME
Dimensional Standards
ASME B18.31.2
Temperature - Minimum
-40 Degrees F
Material
Alloy Steel
Nut Standards
ASTM A194
Product Type
Continuous Thread Stud
Removable
Yes
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 6 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.125 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.813 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2

Ratings & reviews