Shop DAN-LOC

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N0875EBX10
  • Zoro # G822605022

product price: 
$
155.99
/pk of 10, $15.60/ea
Free Shipping & Returns

Key Features

Thread Type
Special
Finish
Plain
Thread Direction
Right Hand
Rockwell Hardness
HRC35 max
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N0875EBX10
Zoro #
G822605022
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 1/4"-8
Wire Rope Length
8 3/4 in
Nut Width
2 in
Nut Height
1.25 in
Overall Length
8 3/4 in
Length
8 3/4 in

Details

Thread Type
Special
Finish
Plain
Thread Direction
Right Hand
Rockwell Hardness
HRC35 max
Material
Alloy Steel
Yield Strength - Minimum
105 ksi
REACH Compliant
Yes
Material Grade/Class
Grade B7
Item
Stud Assembly
System of Measurement
Inch
Made in North America
No
Nut Material
Steel
Thread Fit
2A
End Type
Chisel Point
RoHS Compliant
Yes
Includes Nuts
Yes
Material Quality Standards
ASTM A193
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B18.31.2
Tensile Strength
125 ksi
Standards
ASTM, ASME
Temperature - Minimum
-40 Degrees F
Number of Nuts Included
2
Nut Standards
ASTM A194
Color
Black
Removable
Yes
Temperature - Maximum
840 Degrees F
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 8 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.