Shop DAN-LOC

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.125N1075EBX1
  • Zoro # G722605061

product price: 
$
18.89
/ea

Key Features

RoHS Compliant
Yes
REACH Compliant
Yes
Standards
ASTM, ASME
Thread Type
Special
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.125N1075EBX1
Zoro #
G722605061
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 1/4"-8
Nut Height
1.25 in
Wire Rope Length
10 3/4 in
Nut Width
2 in
Overall Length
10 3/4 in
Length
10 3/4 in

Details

RoHS Compliant
Yes
REACH Compliant
Yes
Standards
ASTM, ASME
Item
Stud Assembly
Thread Type
Special
Color
Black
Thread Fit
2A
Made in North America
No
Thread Direction
Right Hand
Nut Standards
ASTM A194
Nut Material
Steel
Product Type
Continuous Thread Stud
Temperature - Minimum
-40 Degrees F
System of Measurement
Inch
Material Quality Standards
ASTM A193
Material Grade/Class
Grade B7
Removable
Yes
End Type
Chisel Point
Yield Strength - Minimum
105 ksi
Material
Alloy Steel
Tensile Strength
125 ksi
Rockwell Hardness
HRC35 max
Number of Nuts Included
2
Includes Nuts
Yes
Temperature - Maximum
840 Degrees F
Dimensional Standards
ASME B18.31.2
Finish
Plain
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 10 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 2 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.