Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 11" L, Steel
- Mfr # CSAB7.125N1100E
- Zoro # G523353390
product price:Â
$
20.85
/ea
Key Features
Thread Type
Coarse
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B18.31.2
Finish
Black Oxide
Tensile Strength
125 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N1100E
- Zoro #
- G523353390
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 1/4"-8
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Finish
- Black Oxide
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-8, Overall Length 11 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.