Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 3" L, Steel, PK10
- Mfr # CSAB7.038C0300EBX10
- Zoro # G123359730
product price:Â
$
21.19
/pk of 10, $2.12/ea
Key Features
Wire Rope Length
3 in
Product Type
Continuous Thread Stud
Includes Nuts
Yes
Dimensional Standards
ASME B18.31.2
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.038C0300EBX10
- Zoro #
- G123359730
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Thread Size
- 3/8"-16
- Overall Length
- 3 in
- Length
- 3 in
Details
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Dimensional Standards
- ASME B18.31.2
- Thread Type
- Coarse
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Item
- Stud Bolt Assembly
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Overall Length 3 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.