Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 4 3/4" L, PK75
- Mfr # CSAB82062C0475EBX75
- Zoro # G023359519
product price:Â
$
749.99
/pk of 75, $10.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Tensile Strength
100 ksi
Dimensional Standards
ASME B18.31.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82062C0475EBX75
- Zoro #
- G023359519
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Wire Rope Length
- 4 3/4 in
- Overall Length
- 4 3/4 in
- Length
- 4 3/4 in
Details
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Stud Bolt Assembly
- Tensile Strength
- 100 ksi
- Dimensional Standards
- ASME B18.31.2
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Grade B8
- Includes Nuts
- Yes
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 4 3/4 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.