Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 5 1/2" L, PK25
- Mfr # CSAB82088C0550EBX25
- Zoro # G623360236
product price:Â
$
666.99
/pk of 25, $26.68/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Finish
Plain
Dimensional Standards
ASME B18.31.2
Material Grade/Class
Grade B8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82088C0550EBX25
- Zoro #
- G623360236
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Wire Rope Length
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Stud Bolt Assembly
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B8
- Includes Nuts
- Yes
- Tensile Strength
- 100 ksi
- Material
- Stainless Steel
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 5 1/2 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.