Stud Bolt Assembly, 5 1/4" L, PK50
- Mfr # CSAB82075C0525EBX50
- Zoro # G123357163
product price:Â
$
875.99
/pk of 50, $17.52/ea
Free Shipping & Returns
Key Features
Wire Rope Length
5 1/4 in
Finish
Plain
Product Type
Continuous Thread Stud
Includes Nuts
Yes
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82075C0525EBX50
- Zoro #
- G123357163
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 1/4 in
- Thread Size
- 3/4"-10
- Overall Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Finish
- Plain
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Tensile Strength
- 100 ksi
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B8
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 5 1/4 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.