Stud Bolt Assembly, 6" L, PK20
- Mfr # CSAB82088C0600EBX20
- Zoro # G823359962
product price:Â
$
560.99
/pk of 20, $28.05/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Tensile Strength
100 ksi
Thread Direction
Right Hand
Thread Type
Coarse
Wire Rope Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82088C0600EBX20
- Zoro #
- G823359962
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 6 in
- Thread Size
- 7/8"-9
- Overall Length
- 6 in
- Length
- 6 in
Details
- System of Measurement
- Inch
- Tensile Strength
- 100 ksi
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Material Grade/Class
- Grade B8
- Dimensional Standards
- ASME B18.31.2
- Material
- Stainless Steel
- Finish
- Plain
- Includes Nuts
- Yes
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 6 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.