Stud Bolt Assembly, 6 3/4" L, Steel, PK10
- Mfr # CSAB7.125N0675EBX10
- Zoro # G523360626
product price:Â
$
145.99
/pk of 10, $14.60/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.31.2
Wire Rope Length
6 3/4 in
Material Grade/Class
Grade B7
Tensile Strength
125 ksi
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0675EBX10
- Zoro #
- G523360626
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 6 3/4 in
- Thread Size
- 1 1/4"-8
- Overall Length
- 6 3/4 in
- Length
- 6 3/4 in
Details
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B7
- Tensile Strength
- 125 ksi
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Stud Bolt Assembly
- Includes Nuts
- Yes
- Finish
- Black Oxide
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-8, Overall Length 6 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.