Stud Bolt Assembly, 9 1/2" L, Steel, PK25
- Mfr # CSAB7.075C0950EBX25
- Zoro # G523354564
product price:Â
$
151.99
/pk of 25, $6.08/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
Includes Nuts
Yes
Material
Steel
Tensile Strength
125 ksi
Wire Rope Length
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0950EBX25
- Zoro #
- G523354564
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 1/2 in
- Thread Size
- 3/4"-10
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Material
- Steel
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Thread Type
- Coarse
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Overall Length 9 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.