Shop DAN-LOC
See all product information
Create Account
Washer, For Screw Size 1 1/8 in , Steel PTFE Coated Finish, 5 PK
- Mfr # 03051.125.0000-PK
- Zoro # G016293257
product price:Â
$
18.99
/pk of 5, $3.80/ea
Key Features
Material
Steel
Finish
PTFE Coated
Outside Diameter
2-5/16 in
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03051.125.0000-PK
- Zoro #
- G016293257
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- 1 1/8 in
- Outside Diameter
- 2-5/16 in
- Minimum Thickness
- 9/64 in
- Maximum Thickness
- 11/64 in
- Inside Diameter
- 1.251 in
Details
- Item
- Washer
- Material
- Steel
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Type
- Flat Washer
- Material Grade/Class
- Grade B7
- Dimensional Standards
- ANSI B18.2.6
- Material Quality Standards
- ATSM F436
- Metal Detectable
- Metal Detectable
- X-Ray Detectable
- X-Ray Detectable
- Shell Material
- Steel
Description
Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 1 1/8 in, Inside Diameter 1.251 in, Outside Diameter 2 5/16 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.136 in, Material Quality Standards ATSM F436, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.