Shop DAN-LOC
See all product information
Create Account
Washer, For Screw Size 5/8 in , Steel PTFE Coated Finish, 5 PK
- Mfr # 0305.6250.0000-PK
- Zoro # G716293250
product price:Â
$
8.79
/pk of 5, $1.76/ea
Key Features
Material
Steel
Finish
PTFE Coated
Outside Diameter
1 11/32 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0305.6250.0000-PK
- Zoro #
- G716293250
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1 11/32 in
- Minimum Thickness
- 0.122 in
- Maximum Thickness
- 0.177 in
- Inside Diameter
- 0.72 in
Details
- Item
- Washer
- Material
- Steel
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Dimensional Standards
- ANSI B18.2.6
- Material Grade/Class
- Grade B7
- Type
- Flat Washer
- Material Quality Standards
- ATSM F436
- X-Ray Detectable
- X-Ray Detectable
- Metal Detectable
- Metal Detectable
- Shell Material
- Steel
Description
Washer, Dimensional Standards ANSI B18.2.6, Material Steel, Material Grade/Class Grade B7, Finish PTFE Coated, For Screw Size 5/8 in, Inside Diameter 0.72 in, Outside Diameter 1 11/32 in, Maximum Thickness 11/64 in, System of Measurement Inch, Minimum Thickness 1/8 in, Material Quality Standards ATSM F436, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.