Danaher Tool Group
12 Piece Snap Ring Plier Set Comfort Grip Handle
Mfr # 3495
Zoro # G0883246
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Alloy steel
- Color Black (Handle)
- Features Fixed Tips, Fixed Tips, 45 Degrees And 90 Degrees Jaws
- Handle Type Comfort Grip
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (J77411MP)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Extra Long Length (5437718)
- CRAFTSMAN Duckbill Tin Snips (CMHT73993)
- KLEIN TOOLS Parallel Jaw Grip 4800 Series (KT4800)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- IRWIN Vise-Grip® 2-Piece Groove Joint Pliers Set - 8 in. and 10 in. (1773639)
- S.E. TOOLS 3 Piece Push Pin Plier Set (819KIT)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- GENERAL TOOLS Eyelet Plier Set 101Pc (71)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- Danaher Tool Group Plier Sets