Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Danby Danby DCF072A3WDB-6 7.2 cu. ft. Chest Freezer; White DCF072A3WDB-6

Danby DCF072A3WDB-6 7.2 cu. ft. Chest Freezer; White (Discontinued)

  • Mfr # DCF072A3WDB-6
  • Zoro # G903933037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF072A3WDB-6
Zoro #
G903933037
UPC #
67638013437
Country of Origin
China

Description

This dependable chest freezer by Danby is the perfect addition to any type of household or cottage. Your electricity bills will be noticeably reduced due to the efficient and smart foam-insulated cabinet and rounded lid. The easy-to-access front-mount mechanical thermostat allows you to easily and quickly program the unit to the desired temperature. There’s more than enough storage room in this elegant appliance as this spacious unit offers 7.2 cubic feet (204 litres) of space without taking up too much room. This popular model comes with a convenient manual-defrost system and drain along with a strong vinyl-coated basket to separate and store your most popular foods.

Features
  • 7.2 cu. ft. capacity chest freezer
  • Environmentally friendly R600a refrigerant
  • Garage Ready Freezer can perform in temperatures from 0 F to 110F
  • Energy efficient foam insulated cabinet & lid
  • Front mount mechanical thermostat is conveniently located for easy temperature control
  • Front mounted drain allows for easy drainage during manual defrost
  • 1 adjustable wire storage basket for smaller, frequently used items
  • Rear rollers and front leveling legs allow for an easy installation
  • Rounded lid design for a modern look
  • Easy clean interior liner
Specifications
  • Capacity: 7.2 cu. ft.
  • Color: White
  • Weight: 101.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.