DAR044A6DDB 4.4 CF Compact Refrigerator; Iridium Silver Steel
- Mfr # DAR044A6DDB
- Zoro # G703960639
Key Features
Specifications
Product Information
- MFR #
- DAR044A6DDB
- Zoro #
- G703960639
- UPC #
- 67638005227
- Country of Origin
- China
Dimensions
- Overall Depth
- 21.3 in
- Width
- 20.8 in
- Overall Height
- 33.1 in
Details
- Finish
- Metallic
- Total Capacity
- 4.4 cu ft
- Energy Star Compliant
- Yes
- Item
- Refrigerator
- Features
- Environmentally Friendly
- Refrigerator Capacity
- 4.4 cu ft
- Door Type
- Reversible
- Defrost
- Auto Defrost
- Handle Material
- Chrome
- Shelf Material
- Glass
Description
Drawing inspiration from mid-century styling and simplicity, Danby’s Contemporary Classic collection of compact refrigerators reimagine retro for the modern consumer. Featuring Danby’s exclusive retro-inspired curved door design, metallic door finish, door lock, rubber-grip ergonomic chrome handle and stylized chrome worktop, its exterior features are only outmatched by its signature black interior. Boasting 4.4 cubic-feet (124 liters) of storage and cooling space, it features two and a half tempered glass shelves for maximum storage versatility and a vegetable crisper with glass top. There’s more than enough room for larger bottles and the spacious unit helps keep electricity bills in check with its Energy Star rating and state-of-the-art mechanical thermostat. Maintenance and cleaning are as simple as can be with the automatic defrost system. It also includes an efficient CanStor beverage dispenser and reliable interior white LED light. This model is built for convenience as the reversible door hinge allows you to adjust it for either left or right-handed opening.
Features- 4.4 cu. ft. (124 L) capacity compact all refrigerator
- Energy Star compliant
- Environmentally friendly R600a refrigerant
- Metallic door finish with a rubber-grip chrome ergonomic door handle
- Black interior
- Integrated door shelving with tall bottle storage and a CanStor beverage dispensing system
- Vegetable crisper and cover
- Glass shelves
- Interior white LED light
- Scratch resistant worktop
- Reversible door hinge
- Door lock
- Automatic defrost
- Smooth back design
- Dimension: 33.07" H x 20.75" W x 21.30" D
- Capacity: 4.4 ft.
- Color: Iridium Silver Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.