WH13X23974 GE Washer Water Inlet Valve
- Mfr # WH13X23974
- Zoro # G812978921
product price:Â
$
43.15
/ea
Key Features
Height
3.9763in
Length
4.8818in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH13X23974
- Zoro #
- G812978921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9763in
- Length
- 4.8818in
Description
GE General Electric Hotpoint RCA Sears Kenmore Clothes Washer Washing Machine TRIPLE WATER INLET FILL VALVE WH13X10048We are a Factory Authorized Parts Distributor for General Electric Hotpoint. Trust us for all of your General Electric Hotpoint appliance parts and accessories needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.