Shop DANBY
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DAR044A6MDB 4.4 CF Compact Refrigerator; Pearl Metallic White
- Mfr # DAR044A6MDB
- Zoro # G703960615
product price:Â
$
970.99
/ea
Key Features
Color
Black
Overall Depth
21.3 in
Width
20.8 in
Overall Height
33.1 in
Finish
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAR044A6MDB
- Zoro #
- G703960615
- UPC #
- 67638005234
- Country of Origin
- China
Dimensions
- Overall Depth
- 21.3 in
- Width
- 20.8 in
- Overall Height
- 33.1 in
Details
- Color
- Black
- Finish
- Metallic
- Door Type
- Reversible
- Total Capacity
- 4.4 cu ft
- Item
- Refrigerator
- Defrost
- Auto Defrost
- Energy Star Compliant
- Yes
- Refrigerator Capacity
- 4.4 cu ft
- Features
- Environmentally Friendly
- Shelf Material
- Steel
- Energy Consumption
- 268 kWh
- Handle Material
- Chrome
Description
Features
- 4.4 cu. ft. (124 L) capacity compact all refrigerator
- Energy Star compliant
- Environmentally friendly R600a refrigerant
- Metallic door finish with a rubber-grip chrome ergonomic door handle, Black interior
- Integrated door shelving with tall bottle storage and a CanStor
- Beverage dispensing system
- Vegetable crisper and cover
- Glass shelves
- Interior white LED light
- Scratch resistant worktop
- Reversible door hinge
- Door lock
- Automatic defrost
- Smooth back design
- Color: Pearl Metallic White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.