DUFM032A3WDB-3 3.2 cu. ft. Upright Freezer; White

  • Mfr # DUFM032A3WDB-3

  • Zoro # G203933072


product price:  $914.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DUFM032A3WDB-3
Zoro #
G203933072
UPC #
67638013949
Country of Origin
China

Description

If you’re in the market for the ideal freezer for your condo, apartment, trailer, or cottage, your search can stop here with this superb upright model from Danby. This compact unit can provide you with 3.2 cubic feet of cooling and storage area without taking up too much room. There’s an abundance of interior room and organizing is made easy with two convenient quick-freeze shelves. The freezer operates non-stop due to the handy manual-defrost system and the easy-to-use mechanical thermostat. The door, which features an integrated handle, can be quickly and easily adjusted for either left or right-handed opening. This model comes in a classy fresh white finish and boasts a scratch-resistant worktop for storing extra accessories.

Features
  • 3.2 cu. ft. capacity upright freezer
  • Environmentally friendly R600a refrigerant
  • Garage Ready Freezer can perform in temperatures from 0F to 110F
  • Manual defrost
  • 2 quick freeze shelves
  • Easy-to-use mechanical thermostat
  • Integrated door handle
  • Reversible door hinge
  • Smooth back design
  • Maintains optimum freezing temperatures of -12 deg C (10.4 deg F) to -24 deg C (-11.2 deg F)
Specifications
  • Capacity: 3.2 cu. ft.
  • Color: White
  • Weight: 72.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.