Zoro Homepage

Laundry Stack Kit

  • Mfr # DLS024D3WDB

  • Zoro # G916556070


product price: $28.85
/ea

Key Features

Compatible Manufacturer Part Number
DDY040D4WDB, DWM022D3WDB
Product Type
Laundry Stack Kit
Overall Height
2 5/8 in
Material
Stainless Steel
For Use With
Stackable Dryer, Stackable Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLS024D3WDB
Zoro #
G916556070
UPC #
067638031738
Country of Origin
China

Dimensions

Overall Height
2 5/8 in
Overall Width
23 13/16 in

Details

Compatible Manufacturer Part Number
DDY040D4WDB, DWM022D3WDB
Product Type
Laundry Stack Kit
Material
Stainless Steel
For Use With
Stackable Dryer, Stackable Washer
Color
White
Compatible Mfr. Model Number
DDY040D4WDB, DWM022D3WDB
Item
Laundry Stack Kit
Compatible Manufacturer Model Number
DDY040D4WDB, DWM022D3WDB
Compatible with Manufacturer Model Number
DDY040D4WDB, DWM022D3WDB

Description

Laundry Stack Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.