Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Danby Built In Dishwasher, 12 Place Settings, Silver (Discontinued)

  • Mfr # DDW2404EBSS
  • Zoro # G408434299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDW2404EBSS
Zoro #
G408434299
UPC #
67638013321
Country of Origin
China

Description

Introducing the 24in black and stainless-steel energy star rated dishwasher by danby, perfect for large families. With space for 12 place settings and a silverware basket, you'll be able to clean a large quantity of dishes. This model has 6 wash cycles to choose from: heavy, normal, eco, glass, rapid, and rinse; plus sanitize mode. Equipped with a stainless-steel tub, this dishwasher is durable and built to last. The dishwasher is designed to operate at 52 decibels, which creates less noise and disturbance than the volume of a normal conversation. Delayed start lets you program a pre-selected time, so your dishes get washed on your schedule. features: space saving stainless steel 24in built in dishwasher 12 place setting capacity and silverware basket energy star compliant electronic controls with digital display provide easy select options with the touch of a button delay start feature: washing dishes shouldn't be a chore, schedule your washing around your schedule 6 convenient wash cycles: heavy, normal, eco, rapid, glass and rinse 4 hot water temperature options and sanitize mode up to 156f/69c stainless steel inner tub for maximum durability quiet operation maintain ambiance in the kitchen with this quiet dishwasher. Operates at 52db which is less than a normal conversation 12-month warranty on parts and labor with in-home service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.