Zoro Homepage

Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black & Silver

  • Mfr # DDMW1125BBS

  • Zoro # G608450112


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMW1125BBS
Zoro #
G608450112
UPC #
67638023184
Country of Origin
China

Description

This 1.1 cu. Ft. Countertop microwave by danby is a not only economical but practical too. Available in black, white, or stainless-steel this stylish model fits in effortlessly with your room's existing dcor. Danby microwaves are well suited for dorm rooms, offices, cottages, or s. With 1000 watts of power, this model comes with 6 convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs and the express cook buttons provide 1-6 minutes of cooking time. The child/control lock out option guarantees a safe environment for your child. This model also offers an 18-month warranty on parts and labor. features: 1.1 cu. Ft. Capacity, 1000 watts 10 power level 6 convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, dinner plate express cook buttons: 16 minutes add 30 seconds: add additional cooking time by 30 seconds auto defrost options: defrost by time or weight time cook: cook by desired cook time child/control lock out option: lock the control panel by pressing stop for 3 second 12.4in glass turntable cord length: 41in 18-month warranty on parts and labor with carry-in service ada compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.