Zoro Homepage

Stackable Dryer, 4 cu ft, White, 240V

  • Mfr # DDY040D4WDB

  • Zoro # G814886934


product price: $701.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Dryer Capacity
4 cu ft
Power Source
Electric
Color
White
Voltage
240V
Features
Child Lock, Clockwise and Counterclockwise Motion, Double Layer and Extra Large Lint Trap, Humidity Sensor, Reversible Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDY040D4WDB
Zoro #
G814886934
UPC #
067638031677
Country of Origin
China

Dimensions

Overall Height
33 7/8 in
Manufacturer Warranty Length
2 yr
Overall Depth
24 3/4 in
Overall Width
23 5/8 in

Details

Item
Stackable Dryer
Dryer Capacity
4 cu ft
Power Source
Electric
Color
White
Voltage
240V
Features
Child Lock, Clockwise and Counterclockwise Motion, Double Layer and Extra Large Lint Trap, Humidity Sensor, Reversible Door
Number of Dryer Cycles
15
Stackable
Yes
Plug Type
Two-Prong
Dryer Cycle Settings
15
Energy Star Compliant
Yes
Temperature Settings
3
Current
16 A
Coin-Operated
No
Vent Type
Ventless
Weight
79.4 lb
Number of Temperature Settings
3

Description

Stackable Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.