Zoro Homepage

Stackable Front Load Washer, 2.2 cu ft

  • Mfr # DWM022D3WDB

  • Zoro # G014886956


product price: $753.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Washer Capacity
2.2 cu ft
Power Source
Electric
Color
White
Voltage
120V
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM022D3WDB
Zoro #
G014886956
UPC #
067638031714
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Depth
24 3/4 in
Manufacturer Warranty Length
2 yr
Overall Height
23 in

Details

Item
Stackable Front Load Washer
Washer Capacity
2.2 cu ft
Power Source
Electric
Color
White
Voltage
120V
Stackable
Yes
Features
Child Lock, 1400 RPM Spin Speed, Settings Delay (1 to 24 hr), Stackable Design with Matching Dryer, Stainless Steel Drum, Twin Jets
Number of Wash Cycles
15
Wash Cycle Settings
15
Plug Type
3 Prong
Current
13 A
Maximum Spin Speed
1,400 RPM
Coin-Operated
No
Orientation
Front Load
Energy Star Compliant
Yes
Weight
162 lb
Antimicrobial
Yes

Description

Stackable Front Load Washer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.