Zoro Homepage

Ventless Washer/Dryer

  • Mfr # DWM120WDB-3

  • Zoro # G805261832


product price: $1,393.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Washer Capacity
2.7 cu ft
Dryer Capacity
2.7 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM120WDB-3
Zoro #
G805261832
UPC #
067638020077
Country of Origin
China

Dimensions

Depth with Door Open
42 1/2 in
Overall Depth
23 1/2 in
Overall Height
33 1/2 in
Manufacturer Warranty Length
2 yr Parts; 2 yr Labor
Overall Width
23 in

Details

Item
Washer Dryer Combo
Washer Capacity
2.7 cu ft
Dryer Capacity
2.7 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Number of Wash Cycles
14
Dryer Cycle Settings
2
Number of Dryer Cycles
2
Features
Childproof Lock, Durable Stainless Steel Drum, Front-Load Design, My Cycle, A Feature That Allows You To Customize Your Washing Cycle And Remember Your Favorite Program For Next Time, Overflow Protection, Time Delay
Coin-Operated
No
Weight
163 lb
Energy Star Compliant
No
Vent Type
Ventless

Description

Washer Dryer Combo, Power Source Electric, Color White, Washer Capacity 2.7 cu ft, Dryer Capacity 2.7 cu ft, Number of Wash Cycles 14, Number of Dryer Cycles 2, Overall Height 33 1/2 in, Overall Width 23 in, Overall Depth 23 1/2 in, Energy Star Compliant No, Coin-Operated No, Depth with Door Open 42 1/2 in, Dryer Cycle Settings 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.