Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 10000 BtuH, R-32

  • Mfr # DAC100EB9WDB

  • Zoro # G315893141


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Includes
L-Shaped Mounting Bracket, (2) Brackets for Vinyl Windows, (2) Brackets for Wood Windows, (2) Side Curtains, (4) 3/8 in Screws, (5) Weather Stripping, (7) 1/2 in Screws, Adhesive Foam Seal, Regular Foam Seal, Safety Lock
Refrigerant Type
R-32
Weight
60.4 lb
Height
14 5/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC100EB9WDB
Zoro #
G315893141
UPC #
067638029940
Country of Origin
China

Dimensions

Height
14 5/8 in
Power Cord Length
5 ft
Depth
21 7/16 in
Width
19 in

Details

Includes
L-Shaped Mounting Bracket, (2) Brackets for Vinyl Windows, (2) Brackets for Wood Windows, (2) Side Curtains, (4) 3/8 in Screws, (5) Weather Stripping, (7) 1/2 in Screws, Adhesive Foam Seal, Regular Foam Seal, Safety Lock
Refrigerant Type
R-32
Weight
60.4 lb
Color
White
Watts
925 W
Chassis Type
Fixed
Air Flow Direction
Four-Way
Amps
8.0 A
Item
Window Air Conditioner
Standards
Energy Star(R) Certified
Control Type
Electronic
Voltage
115V AC
CEER Rating
12.0
Remote Control Functions
Fan Speed, On/Off, Temperature
Airflow - Maximum
321.7 cfm
Fits Window Type
Double Hung
Airflow
321.7 cfm
Power Source
Hardwired
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity - Maximum
10,000 BtuH
Sound Level
54 dBA, 61 dBA
Control Location
Handheld Remote
Programming Capability
24 hr On/Off Timer
Coverage Area - Maximum
450 sq ft
Includes Filtration
Air Filtering
Includes Air Filter
Air Filter Included
Operation Mode - HVAC
Cooling Only
Number of Speeds
3
Duty Rating
Residential Grade

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.