Zoro Homepage

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # DAC120EB8WDB

  • Zoro # G715893178


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
5 ft
Control Type
Electronic
Weight
68.8 lb
Includes
L-Shaped Mounting Bracket, (2) Brackets for Vinyl Windows, (2) Brackets for Wood Windows, (2) Side Curtains, (4) 3/8 in Screws, (5) Weather Stripping, (7) 1/2 in Screws, Adhesive Foam Seal, Regular Foam Seal, Safety Lock
CEER Rating
12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC120EB8WDB
Zoro #
G715893178
UPC #
067638029988
Country of Origin
China

Dimensions

Power Cord Length
5 ft
Height
14 5/8 in
Depth
21 7/16 in
Width
22 1/2 in

Description

Window Air Conditioner with Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.