Shop All Individual & Bulk O-Rings
Danco
1.06 in. D X 0.81 in. D Rubber O-Ring
Mfr # 35733B
Zoro # G105267121
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Outside Dia. 1.06 in
- Type O-Ring
Product Information
- Brand Danco
- MFR # 35733B
- Zoro # G105267121
- UPC # 37155357338
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Outside Dia. | 1.06 in |
Details
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 158x36 BRZ DR Bottom (B59/36H)
- FOSS FLOORS HIghland 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7ND4N5516PK)
- ARROW D Series Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (D71-IC1 26D)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- DANCO 2-1/16 in. D X 1-7/8 in. D Rubber O-Ring (31634B)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38871.006.0056)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38801.006.0075)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- Danco Individual & Bulk O-Rings