Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' Black Flat Faucet Washer, 10 Ct.

  • Mfr # 88569

  • Zoro # G221886152


product price: $2.25
/ea

Key Features

Material
rubber
Inside Diameter
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88569
Zoro #
G221886152
UPC #
37155885695
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
0.19 in
Outside Diameter
0.5 in

Details

Material
rubber

Description

For quick opening style faucets. Tough flexible positive shut-off high-abrasive resistance high-temperature resistance no singing or squealing. All Danco faucet (Bibb) washers have been designed to provide a positive shut-off with built-in high-abrasive resistance qualities.10 per card.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.