1/4 in. D Rubber Washer 20 pk
- Mfr # 35390W
- Zoro # G2704719
product price:
$
8.59
/ea
Key Features
Material of Construction - Drains
Rubber
Type
Beveled Washer
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35390W
- Zoro #
- G2704719
- UPC #
- 37155053902
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Beveled Washer
- Material of Construction - Drains
- Rubber
- Type
- Beveled Washer
- Material
- Rubber
Description
Use Danco Premium beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and Provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire
- • Provides positive shut off
- • It is designed to allow full water flow
- • Beveled faucet washer
- • Use on "Quick-opening" style faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.