3/16 in. D Rubber Washer 1 pk
- Mfr # 35089B
- Zoro # G905388101
product price:
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Material
Rubber
Inside Dia.
3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35089B
- Zoro #
- G905388101
- UPC #
- 37155350896
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Dia.
- 15/32 in
- Inside Dia.
- 3/16 in
Details
- Item
- Beveled Washer
- Material
- Rubber
- System of Measurement
- Inch
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and Provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture
- • Prevents leaking and provides positive shutoff for your faucet
- • Allows full water flow
- • Beveled faucet washer
- • High abrasive resistance and temperature resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.