Shop DANCO

35981B 1.87 in. Sink Stopper White - pack of 5

  • Mfr # 4077343

  • Zoro # G203914033


product price:  $30.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4077343
Zoro #
G203914033
UPC #
37155359813
Country of Origin
China

Description

Features
  • Split type ring
  • Stain proof
  • Rubber
  • White
  • Polybagged 1-7/8" diameter
Specifications
  • Dimension: 0.4" H x 6" W x 6" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.