2-Tier Collapsible Kitchen Bamboo Drying Dish Rack
- Mfr # 750122140M
- Zoro # G622980619
product price:Â
$
26.15
/ea
Key Features
Overall Length
18.50 in
Overall Width
11 in
Material
Bamboo
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122140M
- Zoro #
- G622980619
- UPC #
- 840191210716
- Country of Origin
- China
Dimensions
- Overall Length
- 18.50 in
- Overall Width
- 11 in
Details
- Item
- Drying Dish Rack
- Material
- Bamboo
- Color
- Brown
Description
The MegaChef 2-Tier Collapsible Kitchen Bamboo Drying Dish Rack combines style, sustainability, and functionality to elevate your kitchen organization. Crafted from quality bamboo wood, this dish rack boasts a warm, natural brown finish that adds a touch of natural charm to your countertop. With its two-tier design, it can accommodate up to 16 plates per tier, making it perfect for drying everything from dinner plates to smaller dishes. The cleverly shortened lower tier provides easy access to your plates. When not in use, simply collapse the rack for compact storage-ideal for kitchens with limited space or for those who prefer a clutter-free countertop. Lightweight yet sturdy, this bamboo drying rack is built to withstand daily use while keeping your kitchen neat and organized. Its simple, streamlined design offers a modern aesthetic, while the practical collapsing ability makes it a versatile solution for any home. Whether you're drying dishes after a busy dinner or simply organizing your kitchen, the MegaChef 2-Tier Collapsible Bamboo Drying Dish Rack offers a functional alternative to traditional dish drying solutions. Enjoy the perfect balance of beauty and utility with this must-have kitchen essential that helps reduce clutter and keep your dishes drying in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.