Shop DANCO
See all product information
Create Account
59860 Stainless Steel Toilet Supply Line Hose - 0.37 x 0.87 x 12 in.
- Mfr # 59860
- Zoro # G104055811
product price:Â
$
19.15
/ea
Key Features
For Use With
Toilet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59860
- Zoro #
- G104055811
- UPC #
- 37155598601
- Country of Origin
- China
Details
- For Use With
- Toilet
Description
Features
- 3/8 inch Compression x 7/8 inch Ballcock
- Stainless steel braid will not crimp and will stand up to chlorine chemicals
- Requires no cutting, bending, or flaring, and installs without washers, rings, inserts, or sleeves
- Material: Stainless Steel
- Dimension: 0.37 x 0.87 x 12 in.
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.