Shop KINGSTON BRASS
See all product information
Create Account
Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Brushed Nickel
- Mfr # KF43158TKF20
- Zoro # G507966059
product price:Â
$
78.59
/ea
Key Features
Features
Length
2.13
Includes
Toilet Water Supply Kit
Material
Brass
Height
20.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF43158TKF20
- Zoro #
- G507966059
- UPC #
- 196507294599
- Country of Origin
- Taiwan, Province of China
- Features
- Includes
- Toilet Water Supply Kit
- Material
- Brass
- Type
- Toilet Trim Kits
- Finish
- Brushed Nickel
Dimensions
- Length
- 2.13
- Height
- 20.0
- Inlet Size
- 1/2
- Width
- 2.5
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever handle 1214 NPT x 38 OD compression straight stop valve, a 20 flat head supply line, and a 12 IPS 78 ID low profile flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.