Shop DANCO
See all product information
Create Account
61804B 1.25 x 0.18 in. Rubber Flat Washer Large- pack of 5
Mfr # 4074605
Zoro # G704032052
product price:Â $22.99
/eaKey Features
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4074605
- Zoro #
- G704032052
- UPC #
- 37155618040
- Country of Origin
- China
Details
- Item
- Flat Washer
- System of Measurement
- Inch
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Designed to help distribute fastener loads
- Made from sturdy rubber for durability
- Interior Diameter: 3/16 in.
- Material: Neoprene rubber
- Product Type: Washer
- Number in Package: 5 Pack
- Exterior Diameter: 1-1/4 in.
- Packaging Type: Polybag
- Dimension: 0.4" H x 3.5" W x 6.2" L
- Weight: 0.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.