Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beveled Washer, Rubber, 5 PK

  • Mfr # 35098B

  • Zoro # G305388008


product price: $1.69
/pk 5, $0.34/ea
Sold in multiples of 10 for $16.90

Key Features

Material
Rubber
Inside Dia.
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35098B
Zoro #
G305388008
UPC #
37155350988
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
25/32 in
Inside Dia.
1/2 in

Details

Item
Beveled Washer
Material
Rubber
System of Measurement
Inch

Description

Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and Provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture


  • • Prevents leaking and provides positive shutoff for your faucet
  • • Allows full water flow
  • • Beveled faucet washer
  • • High abrasive resistance and temperature resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.