Shop All Toilet Repair Parts
Danco
Flapperless Flush Repair Handle
Mfr # FLT231T
Zoro # G4574981
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Toilet Tank Flapperless Alternative
- Size Length: 3.15"; Width: 3.15"; Height: 7.75"
- Color White
Product Information
- Brand Danco
- MFR # FLT231T
- Zoro # G4574981
- UPC # 188670000619
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | Length: 3.15"; Width: 3.15"; Height: 7.75" |
Manufacturers Warranty Length | 10 Years |
Details
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Core Wand and Hose RP63202 Chrome (RP63202)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381002710)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- DIXON TBolt Clamp, ST, Bolt, 3.016", 3.312" (TBC325)
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- DANCO Tank Lever For Mansfield (9D00088364)
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- DANCO Flush Mechanism Eljer (88017)
- DANCO Actuating Unit, Toilet Repair (9D00010087)
- DANCO Dual Flush Converter Kit (HYR270)
- JONES STEPHENS 2 In. Blue Vinyl Flapper (C04504)
- Danco Toilet Repair Parts