
Flat Washer, For Screw Size 1/4" , Rubber Plain Finish
Mfr # 35378W
Zoro # G9033907
product price: $8.89
/eaKey Features
Material
Rubber
Finish
Plain
For Screw Size
1/4"
Outside Diameter
5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35378W
Zoro #
G9033907
UPC #
37155053780
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4"
Outside Diameter
5/8 in
Details
Item
Flat Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
Use Danco Premium Flat Washers to fix your leaky faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a ful
- • Provides positive shut off
- • It is designed to allow full water flow
- •
- • Use on "Quick-opening" style faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.