
Flat Washer, For Screw Size Assorted" , Rubber Plain Finish
Mfr # 9D00080790
Zoro # G9032096
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Material
Rubber
Finish
Plain
For Screw Size
Assorted"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9D00080790
Zoro #
G9032096
UPC #
37155807901
Country of Origin
China
Dimensions
For Screw Size
Assorted"
Details
Item
Flat Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
The Danco Flat Washer Assortment is ideal for faucet repair. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture The assortment features a variety of washers and screws for convenience.
- • Tough, flexible rubber construction
- • High temperature resistance
- • Designed for use on open faucets
- • High abrasive resistance
- • Use on "quick-opening" style faucets
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.