Zoro Homepage

Flat Washer, , Rubber 5 PK

  • Mfr # 35066B

  • Zoro # G306694788


product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70

Key Features

Material
Rubber
System of Measurement
Inch
Type
Flat Faucet Washer
Inside Diameter
0.184 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35066B
Zoro #
G306694788
UPC #
37155350667
Country of Origin
United States

Dimensions

Outside Diameter
5/8 in
Inside Diameter
0.184 in

Details

Item
Flat Washer
Material
Rubber
System of Measurement
Inch
Type
Flat Faucet Washer

Description

Faucet Washer Flat 1/4L, 5PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.